Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slam Latch
  • Slam Latch
  • Slam Latch
  • Slam Latch

Slam Latch TL-15C

5.00 (1)
Item.#
09323973
Mfr.#
TL-15C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
20
Dimension E5(mm)
1.2 to 1.4
Dimension E4(mm)
5.0
Mounting Hole (mm)
H/37.0J/6.0K/5.0L/36.0M/20.1N/6R/9.0
Dimensions C (mm)
12.0
Dimensions (phi mm)
2.6
Dimensions D (mm)
7.4
Weight (g)
25.5
Dimensions A3 (mm)
9.8
Material and Processing
(Base) BSP / Ni (lever) BSBM / Ni (cover) SPCC / Ni (spring) SW-C / - (rivets) BSW / Ni (latch) ZDC / Ni (shaft) BSW / -
Dimension B1 (mm)
45.0
Dimensions A1 (mm)
26
Dimensions B2 (mm)
37.0
Dimensions E3 (mm)
2.0
Dimensions B4 (mm)
About 3.8
Dimensions B3 (mm)
5.0
Dimensions E2(nm)
1.2
Dimensions E1(mm)
1.0
Purpose
Measuring instruments, distribution board etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing the back lid of the control box
5
From Japan
On 2016-03-30 15:33:29
It is good to have a sense of cheapness.
This review is about item#09323991.