Buy more than* S$200* and get FREE SHIPPING

  • Slam Latch
  • Slam Latch
  • Slam Latch
  • Slam Latch

Slam Latch TL-15D

5.00 (1)
Item.#
09323982
Mfr.#
TL-15D
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimensions E3 (mm)
2.0
Dimensions B4 (mm)
About 3.0
Dimensions B3 (mm)
6.0
Dimensions E2(nm)
1.2
Dimensions E1(mm)
1.0
Dimensions A1(mm)
24.0
Dimension E5(mm)
1.2 to 1.7
Dimension E4(mm)
6.0
Mounting Hole (mm)
H/45.2J/5.5K/6.0L/45.0M/24.0N/6R/12.0
Material and Processing
(Base cover) BSP / Ni (lever latch) BSBM / Ni (spring) SWP / - (rivets) BSW / Ni (shaft) BSW / -
Dimensions C (mm)
14.0
Dimensions (phi mm)
3.0
Dimensions D (mm)
8.7
Weight (g)
41.5
Dimensions A3 (mm)
11.6
Dimension B1 (mm)
55.2
Dimensions A1 (mm)
32
Dimensions B2 (mm)
45.2
Purpose
Measuring instruments, distribution board etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing the back lid of the control box
5
From Japan
On 2016-03-30 15:33:29
It is good to have a sense of cheapness.
This review is about item#09323991.