Buy more than* S$200* and get FREE SHIPPING

  • Door Latch
  • Door Latch
  • Door Latch
  • Door Latch
  • Door Latch
  • Door Latch

Door Latch TL-120-1

Item.#
09324007
Mfr.#
TL-120-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
If you pull the panel of move side during lock statement, it can be damaged.
Holding Force N (kgf)
About 14.7(1.5)
Weight (g)
35.5
Purpose
Machine tools and measurement equipment, etc.
Material and Processing
(Box base stopper) SPCC / Ni (latch arm) SPCC (roller keeper) PA / white (shaft (A) (B) pin flat washer) BSBM / Ni (shaft (C) support) SUM / Ni (Spring (A) ) SWP / - (spring (B)) SWP / phosphate coating (E-type retaining ring) S / Zn
Specification
Handle is not required when you use this product. Unlock stroke about 1.5mm.