Buy more than* S$200* and get FREE SHIPPING

  • Push Latch Vertical
  • Push Latch Vertical
  • Push Latch Vertical
  • Push Latch Vertical
  • Push Latch Vertical
  • Push Latch Vertical

Push Latch Vertical TL-120-2

Item.#
09324016
Mfr.#
TL-120-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material and Processing
(Box-based latch arm stopper) SPCC / Ni (roller spacer (B)) PA / white (shaft (A) (B) ? pin spacer (A) ? flat washer) BSBM / Ni (shaft (C) ? support) SUM / Ni (spring (A)) SWP / - (Spring (B)) SWP / phosphate coating (E-type retaining ring) S / Zn (Keeper) PA / black
Stroke (mm)
About 1.5mm
Weight (g)
34.5