Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Slide Latch
  • Stainless Steel Slide Latch
  • Stainless Steel Slide Latch

Stainless Steel Slide Latch TL-291

5.00 (1)
Item.#
09324034
Mfr.#
TL-291
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Gloss barrel polishing SUS304 / (cover received body cover ?) SUS304 / (Bath received body base ?) - (knob) SUS303 / Gloss barrel polishing (rod) SUS303 / barrel polishing ( spring) SUS304WP / -
Application
Special equipment vehicles, gates and other
Weight (g)
198
Description
It is designed as determined operability and safety. It is ideal for equipment with a vibration especially .
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-05 17:08:59
The size of the bolt hole is small, but the size itself has been increased, but the condition of the product itself is not problematic Since the item used for 6 years of this manufacturer has been replaced before It does not need part of the reception so I think that it was good if it was optional
This review is about item#9324034.