Buy more than* S$200* and get FREE SHIPPING

  • Plastic Hinges
  • Plastic Hinges
  • Plastic Hinges

Plastic Hinges TH-141-2

5.00 (1)
Item.#
09324077
Mfr.#
TH-141-2
Package Qty.
1PC
Ship pack of
1
3.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Hinge piece, cap) PA/ivory (shaft) SUS304/-
Weight (g)
19.0
Application
Lightweight case, various chassis, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Research materials
5
From Japan
On 2016-07-13 16:46:54
It was cheap and just right
This review is about item#09324077.