Buy more than* S$200* and get FREE SHIPPING

  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge

Free Stop Hinge TH-125-3

4.80 (5)
Item.#
09324147
Mfr.#
TH-125-3
Package Qty.
1PC
Ship pack of
1
11.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Medical equipment, audio equipment, others
Caution
Please use 1-2 pcs for one item of lid. Please attach the product with the shaft in a horizontal state. Set the panel mounting in a way so that the P Q dimensional part of the hinge flees Please do not use in a place where continuous operation is
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Vanity top mirror mounting-housing BOX, fixtures of the counter folding top plate is extended
5
From Japan
On 2014-07-06 08:20:55
First, but it was the worried use stiff, moving smoothly when the load is applied, because the stops in any position, found a very good hardware, was impressed with the carpenters.
This review is about item#09324122.
Electrical box
5
From Japan
On 2014-06-05 21:43:56
In the goods as expected, it is satisfaction.
This review is about item#09324165.
It uses as an angle adjustment of the small speaker stand or wall mounting and ceiling mounting bracket.
5
From Japan
On 2013-11-12 15:20:39
It is using the very convenient for the angle adjustment of the small speakers. This fleece top hinge lightly with small, perfect product for use in the company of small speakers, it is now possible to simple design. The strength of the hinge even without any hard and be used for small products, there is no soft. It therefore uses the angle adjustment at our company tuned speakers troubled moving at only touched vibration and a little of the music, because it troubled break the hard and the walls and ceiling when trying to adjust the angle very it is using conveniently. Might be unreasonable order, but baking is painting happy design basis and fleece top hinge can that can be, it was once attempted a low-temperature baking finish, but I have to damage.
This review is about item#09324165.
Joinery
4
From Japan
On 2013-09-05 23:17:09
There is hope and request with a sliding door that can be opened and closed to the ceiling, I bought two. If you do not open around 85 degrees in as shoji was heavy, stop did not hear. I will try to the other two order additional.
This review is about item#09324113.
Of acrylic crafted parts
5
From Japan
On 2012-02-01 17:29:09
We are satisfied. Firmly hinged than I thought, there is also that you have purchased a small is the best size in the series, you need quite a force when the lever is not. That's the mounting side is weak material, might be or become or crack when the force is applied to cause the hinge. This time was used as a part of the lid ... of acrylic craft ... box. The first was the intention of the two stop, but was changed to a single because it was more than enough power.
This review is about item#09324165.