Buy more than* S$200* and get FREE SHIPPING

  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge

Free Stop Hinge TH-125-4

4.83 (6)
Item.#
09324156
Mfr.#
TH-125-4
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Medical equipment, audio equipment, others
Dimensions C (mm)
15
Initial Torque Value (Room Temperature) N/m (kgf/cm)
0.69+/-0.200(7+/-20)
Dimensions D (mm)
25
Dimensions N (mm)
4
Dimension Q(mm)
2
Dimension K(mm)
t1.2
Dimension G(mm)
15
Dimensions J (mm)
5
Durability
20,000 times (room temperature 12sec/1cycle)
Material and Processing
Hinge piece (A) and (B) SUS304/barrel-polishing (shaft) SUS303/-(main part and spacer) SUS301/-(plug) POM / black (countersunk rivet) SUS/-(caulking washer) SUS304/-(thrust washer) POM / primary colors
Dimensions p (mm)
17.2
Dimensions B (mm)
30
Dimensions E (mm)
20
Dimension F (mm)
35
Dimensions A (mm)
40
Dimension H (mm)
-
Dimensions L (mm)
5-phi4.3
Operating Temperature Range (deg C)
-10 - 50
Weight (g)
21
Caution
Please use 1-2 pcs for one item of lid. Please attach the product with the shaft in a horizontal state. Set the panel mounting in a way so that the P Q dimensional part of the hinge flees Please do not use in a place where continuous operatio
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Light legs
5
From Japan
On 2017-07-02 16:23:54
With the torque of the eyes firmly, it was perfect for the purpose of use. very good.
This review is about item#9324165.
Bathroom vanity top mirror mounting BOX, features of a folding counter on which the top board extends
5
From Japan
On 2014-07-06 08:20:55
At first, I was worried about whether it could be used firmly, but when load was applied, it moved smoothly and it gets in any position, so I found a very good hardware and I was impressed with the carpenter.
This review is about item#09324122.
Electric box
5
From Japan
On 2014-06-05 21:43:56
I am satisfied with the item as expected.
This review is about item#09324165.
It is used as angle adjustment of small speaker stand and wall mounting · ceiling mounting metal fittings.
5
From Japan
On 2013-11-12 15:20:39
It is very convenient for angle adjustment of small speakers. This free stop hinge is a perfect product to use for our small speaker, it is compact and light, making it simple design possible. The strength of the hinge is neither hard nor soft when used for small products. Since we use it for angle adjustment, it is troubled if the adjusted speaker just moves by touching the music vibration or chot, and it is hard when you try to adjust the angle, so it will be troublesome to break the walls and ceiling so hard I use it conveniently. Although it may be impossible, I tried low temperature baking painting once I tried painting it once I made it possible to make a freeze top hinge that can be baked, once it was damaged.
This review is about item#09324165.
Joinery
4
From Japan
On 2013-09-05 23:17:09
There was a request to wear a sliding door that can be opened and closed on the ceiling, I bought two pieces. It seems that the sliding door was heavy and I could not open it if I could not open it at around 85 degrees. I think I will order two more in addition.
This review is about item#09324113.
Acrylic work parts
5
From Japan
On 2012-02-01 17:29:09
I am satisfied. The hinge is harder than I thought, in the series I bought the one with the smallest size, and if there is no leverage, I need considerable strength. If the attached side is a weak material, it may crack when a force to cause a hinge is added. This time I used it as a part of acrylic work · · box lid ·. At first I was planning to stop two, but because it was too powerful I changed it to 1 sheet.
This review is about item#09324165.