Buy more than* S$200* and get FREE SHIPPING

  • Free Stop Hinge, Hinge Only
  • Free Stop Hinge, Hinge Only
  • Free Stop Hinge, Hinge Only

Free Stop Hinge, Hinge Only TH-134-1

Item.#
09324201
Mfr.#
TH-134-1
Package Qty.
1PC
Ship pack of
1
3.66 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Dimension K(mm)
4.4
Dimensions C (mm)
20
Dimensions E (mm)
15
Dimensions D (mm)
15
Dimension G (phi mm)
4.2
Dimension G (phi mm)
4.2
Dimensions J (mm)
13
Dimensions H (phi mm)
6
Caution
Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed .
Dimensions M (mm)
2.4
Dimensions B (mm)
25
Initial Torque Value (Room Temperature) N/m (kgf/cm)
1.37 +/- 0.20 (14 +/- 2.0)
Dimension F (mm)
6.5
Dimensions A (mm)
26.5
Dimensions L (mm)
4
Weight (g)
14.5
Material and Processing
(Case) POM / black (shaft) SUSXM7 / ??- (push nut) SUS / -
Application
Medical equipment OA equipment acoustic equipment.