Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Free Stop Hinge, Hinge Only
  • Free Stop Hinge, Hinge Only
  • Free Stop Hinge, Hinge Only

Free Stop Hinge, Hinge Only TH-134-3

Item.#
09324226
Mfr.#
TH-134-3
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension K(mm)
2.9
Dimensions C (mm)
15
Dimensions E (mm)
13
Dimensions D (mm)
11
Dimension G (phi mm)
3.2
Dimensions L (mm)
3
Weight (g)
6.5
Material and Processing
(Case) POM / black (shaft) SUSxM7 / - (push nut) SUS / -
Application
Medical equipment, OA equipment, acoustic equipment
Purpose
Medical equipment, OA equipment, acoustic equipment.
Dimensions M (mm)
1.8
Dimensions B (mm)
21
Initial Torque Value (Room Temperature) N/m (kgf/cm)
0.69+/-0.10(7+/-1.0)
Dimension F (mm)
5.5
Dimensions A (mm)
22.5
Dimensions J (mm)
10
Dimensions H (phi mm)
4
Caution
Do not retry caulking processing hinge and bracket later. 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed.
Caution
Do not retry caulking processing hinge and bracket later
2 pieces or less for 1 lid.
Please attach the product with the shaft in a horizontal state.
Please do not use in a place where continuous operation is performed .