Buy more than* S$200* and get FREE SHIPPING

  • Free Stop Hinge, Hinge Only
  • Free Stop Hinge, Hinge Only
  • Free Stop Hinge, Hinge Only

Free Stop Hinge, Hinge Only TH-134-4

Item.#
09324235
Mfr.#
TH-134-4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Dimensions H (phi mm)
3
Dimensions M (mm)
1.8
Dimensions B (mm)
18
Initial Torque Value (Room Temperature) N/m (kgf/cm)
0.34+/-0.05(3.5+/-0.5)
Dimension F (mm)
5.5
Dimensions A (mm)
19.5
Dimensions J (mm)
8
Caution
Do not retry caulking processing hinge and bracket later. 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed.
Caution
Do not retry caulking processing hinge and bracket later
2 pieces or less for 1 lid.
Please attach the product with the shaft in a horizontal state.
Please do not use in a place where continuous operation is performed .
Material and Processing
(Case) POM / black (shaft) SUSxM7 / - (push nut) SUS / -
Dimension K(mm)
2.2
Dimensions C (mm)
11
Dimensions E (mm)
10
Dimensions D (mm)
7.5
Dimension G (phi mm)
3.2
Dimensions L (mm)
3
Weight (g)
3.5
Application
Medical equipment, OA equipment, acoustic equipment
Purpose
Medical equipment, OA equipment, acoustic equipment.