Buy more than* S$200* and get FREE SHIPPING

  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge

Free Stop Hinge TH-134-1A

2.00 (1)
Item.#
09324244
Mfr.#
TH-134-1A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed ., Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed .
Dimensions J (mm)
13
Dimensions H (phi mm)
6
Dimensions M (mm)
2.4
Dimensions B (mm)
25
Dimensions D (mm)
15
Dimension F (mm)
6.5
Dimension G (phi mm)
4.2
Material and Processing
(CASE) POM/ BLACK (SHAFT) SUSXM7 /- (PUSH NUTS) SUS /- (BRACKET)SUS430/ BARREL POLISHING
Purpose
Medical equipment OA equipment acoustic equipment, etc., Medical equipment OA equipment acoustic equipment, etc.
Weight (g)
22.0
Dimension K(mm)
4.4
Dimensions C (mm)
20
Dimensions E (mm)
15
Initial Torque Value (Room Temperature) N/m (kgf/cm)
1.37+/-0.20(14+/-2.0)
Dimensions A (mm)
26.5
Dimensions L (mm)
4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For installing the front visor
2
From Japan
On 2017-08-09 21:54:16
Because the visor made with acrylic (t: 2) seems to be broken because it is rather hard, we are stopping using it. I will think about waiting for the next part (torque hinge).
This review is about item#9324262.