Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge

Free Stop Hinge TH-134-3A

2.00 (1)
Item.#
09324262
Mfr.#
TH-134-3A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed ., Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed .
Initial Torque Value (Room Temperature) N/m (kgf/cm)
0.69+/-0.10(7+/-1.0)
Dimensions A (mm)
22.5
Dimensions L (mm)
3
Weight (g)
11.5
Dimension K(mm)
2.9
Dimensions C (mm)
15
Dimensions E (mm)
13
Material and Processing
(CASE) POM/ BLACK (SHAFT) SUSXM7 /- (PUSH NUTS) SUS /- (BRACKET)SUS430/ BARREL POLISHING
Purpose
Medical equipment OA equipment acoustic equipment, etc., Medical equipment OA equipment acoustic equipment, etc.
Dimension F (mm)
5.5
Dimension G (phi mm)
3.2
Dimensions J (mm)
10
Dimensions H (phi mm)
4
Dimensions M (mm)
1.8
Dimensions B (mm)
21
Dimensions D (mm)
11
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For installing the front visor
2
From Japan
On 2017-08-09 21:54:16
Because the visor made with acrylic (t: 2) seems to be broken because it is rather hard, we are stopping using it. I will think about waiting for the next part (torque hinge).
This review is about item#9324262.