Buy more than* S$200* and get FREE SHIPPING

  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge
  • Free Stop Hinge

Free Stop Hinge TH-134-4A

Item.#
09324271
Mfr.#
TH-134-4A
Package Qty.
1PC
Ship pack of
1
4.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not retry caulking processing hinge and bracket later 2 pieces or less for 1 lid. Please attach the product with the shaft in a horizontal state. Please do not use in a place where continuous operation is performed .
Dimensions B (mm)
18
Dimensions D (mm)
7.5
Dimension F (mm)
5.5
Dimension G (phi mm)
3.2
Dimensions J (mm)
8
Dimensions H (phi mm)
3
Dimensions M (mm)
1.8
Material and Processing
(CASE) POM/ BLACK (SHAFT) SUSXM7 /- (PUSH NUTS) SUS /- (BRACKET)SUS430/ BARREL POLISHING
Purpose
Medical equipment OA equipment acoustic equipment, etc.
Dimensions E (mm)
10
Initial Torque Value (Room Temperature) N/m (kgf/cm)
0.34+/-0.05(3.5+/-0.5)
Dimensions A (mm)
19.5
Dimensions L (mm)
3
Weight (g)
6.5
Dimension K(mm)
2.2
Dimensions C (mm)
11