Buy more than* S$200* and get FREE SHIPPING

  • Flat Hinge
  • Flat Hinge
  • Flat Hinge

Flat Hinge TH-TM-88SUS

4.80 (5)
Item.#
09324856
Mfr.#
TH-TM-88SUS
Package Qty.
1PC
Ship pack of
1
4.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
6.5
Dimensions F1 (mm)
25.5
Dimensions M (phi mm)
4.3
Dimensions E1(mm)
-
Dimensions A (mm)
41.5
Dimensions E (mm)
20
Purpose
Various industrial machinery
Knuckles
5
Dimensions C (phi mm)
3
Dimensions B (mm)
64
Dimensions D (mm)
t1.2
Weight (g)
31.8
Dimension F (mm)
6.5
Material and Processing
SUS304/-
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Building door hinge (exchange)
4
From Japan
On 2016-04-04 15:52:24
It was a product as I thought. I could use it without problems.
This review is about item#09324944.
Precision equipment parts
5
From Japan
On 2016-02-24 15:40:39
There is no need to pack one by one
This review is about item#09324725.
Shooter repair of snowplough machine
5
From Japan
On 2016-01-11 15:29:07
We purchased it for shooter repair of snowplowers at customer's request. Replacement of the movable part of the shooter was completed by spot welding with impressive making of both size and thickness.
This review is about item#09325023.
With door repair
5
From Japan
On 2014-06-11 13:54:49
I think that it is very good.
This review is about item#09324874.
It is used for woodworking materials.
5
From Japan
On 2013-11-20 13:42:41
It seems easy to install because it is thin. I like the price because I use the number for one.
This review is about item#09324743.