Buy more than* S$200* and get FREE SHIPPING

  • Flat Hinge
  • Flat Hinge
  • Flat Hinge

Flat Hinge TH-TM-75

4.80 (5)
Item.#
09324987
Mfr.#
TH-TM-75
Package Qty.
1PC
Ship pack of
1
3.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
2
Dimensions D (mm)
t1
Weight (g)
9.5
Knuckles
4
Dimensions B (mm)
35
Dimensions A (mm)
26
Purpose
Various industrial machinery
Material and Processing
(Hinge piece A B) zinc plated steel / -, (shaft) SWRM / -
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Hinge of the building door (exchange)
4
From Japan
On 2016-04-04 15:52:24
It was the product as I thought. It was usable without problem.
This review is about item#09324944.
Precision equipment in parts
5
From Japan
On 2016-02-24 15:40:39
It may not be the packaging of one Dzudzu
This review is about item#09324725.
Shooter repair of snowplow
5
From Japan
On 2016-01-11 15:29:07
It was purchased for the shooter repair of snowplow in your request. Exchange of movable part of the shooter with impeccable make to the size of the thickness of both was completed by spot welding.
This review is about item#09325023.
At the door repair
5
From Japan
On 2014-06-11 13:54:49
I think very good.
This review is about item#09324874.
It uses the material for woodworking.
5
From Japan
On 2013-11-20 13:42:41
So diluted that it is like easy mounting. Use the number on a single because the price I like.
This review is about item#09324743.