Buy more than* S$200* and get FREE SHIPPING

  • Flat Hinge
  • Flat Hinge
  • Flat Hinge

Flat Hinge TH-TM-97

4.80 (5)
Item.#
09325163
Mfr.#
TH-TM-97
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
76
Dimensions A (mm)
49
Purpose
Various industrial machinery
Dimensions C (phi mm)
4.2
Dimensions D (mm)
t1.5
Weight (g)
63
Knuckles
5
Material and Processing
(Hinge piece A B) SPCC / -, (shaft) SWRM / -