Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge TH-TM-92

Item.#
09325242
Mfr.#
TH-TM-92
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Knuckles
5
Dimensions F1 (mm)
18
Dimensions B (mm)
50
Weight (g)
55
Material and Processing
Hinge piece A-BC3604-/nickel, (shaft) BSW/nickel
Dimension G (phi mm)
6.5
Dimensions M (phi mm)
3.2
Dimension F (mm)
7
Application
Measuring Instrument