Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge TH-TM-15

Item.#
09325251
Mfr.#
TH-TM-15
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimension F (mm)
8
Purpose
Measuring Instrument
Dimension G (phi mm)
8.6
Dimensions M (phi mm)
4.6
Material and Processing
(Hinge piece A, B) BSP/Ni, (shaft) BSW/Ni
Weight (g)
83
Knuckles
5
Dimensions F1 (mm)
30
Dimensions B (mm)
76