Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge TH-TM-93

Item.#
09325267
Mfr.#
TH-TM-93
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions M (phi mm)
4.6
Dimension F (mm)
15
Purpose
Measuring Instrument
Dimension G (phi mm)
8.6
Material and Processing
(Hinge piece A, B) BSP/Ni, (shaft) BSW/Ni
Dimensions B (mm)
90
Weight (g)
98
Knuckles
9
Dimensions F1 (mm)
30