Flat Hinge TH-78-10
(6)
Item.#
09325373
Mfr.#
TH-78-10
Package Qty.
1PC
Ship pack of
1
Item Feature
Weight (g)
56.5
Knuckles
5
Material and Processing
(Hinge piece A B) SPCC / -, (shaft) SWRM / -
Purpose
Various industrial machinery
Dimensions B (mm)
100
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Production of mechanical equipment
From Japan
On 2018-03-06 13:25:38
It is used for manufacturing mechanical equipment. I use it in a place not subjecting too much load. There is also no problem in use because there is relatively little play.
Building door hinge (exchange)
From Japan
On 2016-04-04 15:52:24
It was a product as I thought. I could use it without problems.
Precision equipment parts
From Japan
On 2016-02-24 15:40:39
There is no need to pack one by one
Shooter repair of snowplough machine
From Japan
On 2016-01-11 15:29:07
We purchased it for shooter repair of snowplowers at customer's request. Replacement of the movable part of the shooter was completed by spot welding with impressive making of both size and thickness.
With door repair
From Japan
On 2014-06-11 13:54:49
I think that it is very good.
It is used for woodworking materials.
From Japan
On 2013-11-20 13:42:41
It seems easy to install because it is thin. I like the price because I use the number for one.
Customers Who Bought This Item Also Bought
Top