Buy more than* S$200* and get FREE SHIPPING

  • Welding Hinge
  • Welding Hinge
  • Welding Hinge

Welding Hinge TH-94SUS-3

5.00 (3)
Item.#
09325662
Mfr.#
TH-94SUS-3
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
7
Dimensions D (mm)
t3
Weight (g)
184
Material and Processing
(Hinge piece A, B) SUS304/Hairline finish (shaft) SUS304/-
Dimensions B (mm)
76
Dimensions A (mm)
74
Purpose
Power board, distribution board, control panel, etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Door of tool box
5
From Japan
On 2017-01-22 22:11:39
It was rugged and good. There was weight on the door, but it can be opened and closed smoothly.
This review is about item#9325696.
I used it for a newly constructed steel gate.
5
From Japan
On 2014-05-19 18:04:13
It was very good.
This review is about item#09325705.
Door opening and closing
5
From Japan
On 2013-08-02 15:29:40
There is no problem in quality as it is a history manufacturer product.
This review is about item#09325617.