Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Hinge
  • Welding Hinge
  • Welding Hinge

Welding Hinge TH-94SUS-5

5.00 (3)
Item.#
09325705
Mfr.#
TH-94SUS-5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
101.6
Dimensions A (mm)
100
Dimensions C (phi mm)
8
Material and Processing
(Hinge piece A, B) SUS304/Hairline finish (shaft) SUS304/-
Dimensions D (mm)
t4
Weight (g)
421.2
Purpose
Power board, distribution board, control panel, etc.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Door of tool box
5
From Japan
On 2017-01-22 22:11:39
It was rugged and good. There was weight on the door, but it can be opened and closed smoothly.
This review is about item#9325696.
I used it for a newly constructed steel gate.
5
From Japan
On 2014-05-19 18:04:13
It was very good.
This review is about item#09325705.
Door opening and closing
5
From Japan
On 2013-08-02 15:29:40
There is no problem in quality as it is a history manufacturer product.
This review is about item#09325617.