Buy more than* S$200* and get FREE SHIPPING

  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge

Taking Out And Putting In Hinge TH-37-L

4.50 (2)
Item.#
09326091
Mfr.#
TH-37-L
Package Qty.
1PC
Ship pack of
1
1.87 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Description
I am suitable for the small door.
Specification
No hole
Weight (g)
8
Material and Processing
(Hinge piece) SPCC / - (shaft) S20C / -
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
We are using the wooden box product.
5
From Japan
On 2016-07-12 18:56:49
It is a commodity that can be satisfied and be able to choose various price, and stainless by the weight of the door. It is, but is that likely to occur deviation during mounting Unlike ordinary hinge please consider that true for but which product
This review is about item#09325994.
Blindfold wall for play
4
From Japan
On 2014-11-02 18:32:09
Because I use it as a volunteer, I can not afford the money, so I was looking for a cheap place. I was surprised that there were various things at any price. I can not afford anything and work has come to me with carpenters.
This review is about item#09325994.