Buy more than* S$200* and get FREE SHIPPING

  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge

Taking Out And Putting In Hinge TH-10-R

4.50 (2)
Item.#
09326125
Mfr.#
TH-10-R
Package Qty.
1PC
Ship pack of
1
5.12 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
t1.6
Purpose
OA equipment, measuring instruments and communication equipment
Caution
When you mount something with a countersunk screw or a countersunk head rivet, do some chamfering work on the side you will attach it to.
Weight (g)
18.5
Material and Processing
(Hinge piece) BSP / Ni (shaft) BSBM / Ni
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
We use it for wood box products.
5
From Japan
On 2016-07-12 18:56:49
Depending on the weight of the door, you can choose a variety of prices, stainless steel and satisfactory items. Although it is possible to say about any product, please consider it is a point where deviation at the time of installation differs from ordinary hinge
This review is about item#09325994.
Blindfold wall for play
4
From Japan
On 2014-11-02 18:32:09
Because I use it as a volunteer, I can not afford the money, so I was looking for a cheap place. I was surprised that there were various things at any price. I can not afford anything and work has come to me with carpenters.
This review is about item#09325994.