Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge

Taking Out And Putting In Hinge TH-10-L

5.00 (1)
Item.#
09326134
Mfr.#
TH-10-L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Hinge piece) BSP / Ni (shaft) BSBM / Ni
Weight (g)
18.5
Dimensions D (mm)
t1.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand-crafted wood frame used at the event Connect multiple pieces of exhibition panels.
5
From Japan
On 2015-10-29 15:37:44
Literally plugging in and pulling out is convenient. There is also the thickness of the hinge in small proportions and it is a secure hinge.
This review is about item#09326134.