Buy more than* S$200* and get FREE SHIPPING

  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge

Taking Out And Putting In Hinge TH-10SUS-R

4.50 (2)
Item.#
09326143
Mfr.#
TH-10SUS-R
Package Qty.
1PC
Ship pack of
1
5.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
t1.5
Purpose
OA equipment, measuring instruments and communication equipment
Caution
When you mount something with a countersunk screw or a countersunk head rivet, do some chamfering work on the side you will attach it to.
Weight (g)
15.2
Material and Processing
(Hinge piece) SUS304 / barrel polishing (shaft) SUS304 / -
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
We are using the wooden box product.
5
From Japan
On 2016-07-12 18:56:49
It is a commodity that can be satisfied and be able to choose various price, and stainless by the weight of the door. It is, but is that likely to occur deviation during mounting Unlike ordinary hinge please consider that true for but which product
This review is about item#09325994.
The walls of the blindfold to use to play
4
From Japan
On 2014-11-02 18:32:09
Because it uses a volunteer, because the money is not over, I was looking for a cheap place. Price has anyway many things, I was surprised. It does not also put time and effort, there is a carpenter experience job I came around.
This review is about item#09325994.