Buy more than* S$200* and get FREE SHIPPING

  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge

Taking Out And Putting In Hinge TH-77-2L

4.67 (3)
Item.#
09326195
Mfr.#
TH-77-2L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
t1.6
Specification
No hole
Dimensions B (mm)
64
Purpose
OA equipment, measuring instruments and communication equipment
Weight (g)
42.8
Dimensions J (mm)
32
Dimensions A (mm)
36
Material and Processing
(Hinge piece) SPCC / - (Shaft) SUM / -
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-07-12 19:57:59
It is very handy to use for opening and closing and removing the top plate of your own circular saw table.
This review is about item#9325985.
We use it for wood box products.
5
From Japan
On 2016-07-12 18:56:49
Depending on the weight of the door, you can choose a variety of prices, stainless steel and satisfactory items. Although it is possible to say about any product, please consider it is a point where deviation at the time of installation differs from ordinary hinge
This review is about item#09325994.
Blindfold wall for play
4
From Japan
On 2014-11-02 18:32:09
Because I use it as a volunteer, I can not afford the money, so I was looking for a cheap place. I was surprised that there were various things at any price. I can not afford anything and work has come to me with carpenters.
This review is about item#09325994.