Buy more than* S$200* and get FREE SHIPPING

  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge
  • Taking Out And Putting In Hinge

Taking Out And Putting In Hinge TH-77SUS-3R

4.67 (3)
Item.#
09326265
Mfr.#
TH-77SUS-3R
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
50
Dimensions D (mm)
t1.5
Weight (g)
28.7
Dimensions E (mm)
21
Dimension F (mm)
20
Material and Processing
(Hinge piece) SUS304 / polish (shaft) SUS303 / -
Dimensions A (mm)
32
Dimensions F1 (mm)
5
Dimensions M (phi mm)
3.5
Specification
With hole
Purpose
OA equipment, measuring instruments and communication equipment