Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner

Lift-off Hinge In One Corner TH-48-1R

Item.#
09326545
Mfr.#
TH-48-1R
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, a communication facility, measurement apparatus, etc.
Dimensions B (mm)
50
Dimensions D (mm)
t1.6
Dimensions A (mm)
36
Material and Processing
(Hinge piece) SPCC/Cr(shaft) SWRM/Cr
Angle theta (degree)
110 or less
Dimensions C (phi mm)
3
Dimensions E (mm)
22
Dimension F (mm)
38
Weight (g)
29.5
Dimension G (phi mm)
6
Dimensions M (phi mm)
3.3