Buy more than* S$200* and get FREE SHIPPING

  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner

Lift-off Hinge In One Corner TH-48-1L

Item.#
09326554
Mfr.#
TH-48-1L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, a communication facility, measurement apparatus, etc.
Dimensions C (phi mm)
3
Dimensions E (mm)
22
Dimension F (mm)
38
Weight (g)
29.5
Dimension G (phi mm)
6
Dimensions M (phi mm)
3.3
Dimensions B (mm)
50
Dimensions D (mm)
t1.6
Dimensions A (mm)
36
Material and Processing
(Hinge piece) SPCC/Cr(shaft) SWRM/Cr
Angle theta (degree)
110 or less