Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner

Lift-off Hinge In One Corner TH-48-2R

Item.#
09326563
Mfr.#
TH-48-2R
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, a communication facility, measurement apparatus, etc.
Material and Processing
(Hinge piece) SPCC / Cr (shaft) SUM / Cr
Angle theta (degree)
105following
Dimensions C (phi mm)
3
Dimensions E (mm)
20
Dimension F (mm)
28
Weight (g)
15
Dimension G (phi mm)
6
Dimensions M (phi mm)
4
Dimensions B (mm)
40
Dimensions D (mm)
t1.2
Dimensions A (mm)
30