Buy more than* S$200* and get FREE SHIPPING

  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner
  • Lift-off Hinge In One Corner

Lift-off Hinge In One Corner TH-48-3L

Item.#
09326597
Mfr.#
TH-48-3L
Package Qty.
1PC
Ship pack of
1
1.81 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, a communication facility, measurement apparatus, etc.
Material and Processing
(Hinge piece) SPCC/Cr(shaft) SWRM/Cr
Angle theta (degree)
110 or less
Dimensions C (phi mm)
2
Dimensions E (mm)
11
Dimension F (mm)
14
Weight (g)
4.0
Dimension G (phi mm)
5
Dimensions M (phi mm)
3.3
Dimensions B (mm)
22
Dimensions D (mm)
t1.0
Dimensions A (mm)
18