Buy more than* S$200* and get FREE SHIPPING

  • Angled-Concealed Hinge
  • Angled-Concealed Hinge
  • Angled-Concealed Hinge
  • Angled-Concealed Hinge

Angled-Concealed Hinge TH-93-2

5.00 (1)
Item.#
09326791
Mfr.#
TH-93-2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
30
Dimensions A (mm)
65
Material and Processing
SUS304/-
Dimensions B (mm)
61
Weight (g)
47.0
Purpose
Power board, distribution board, control panel, communications equipment, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I broke up and replaced it.
5
From Japan
On 2018-01-21 15:38:03
It was not the same length, but the axis was fitted It was in time.
This review is about item#9326791.