Buy more than* S$200* and get FREE SHIPPING

  • Angle Hinge
  • Angle Hinge
  • Angle Hinge
  • Angle Hinge

Angle Hinge TH-73-2

5.00 (1)
Item.#
09326807
Mfr.#
TH-73-2
Package Qty.
1PC
Ship pack of
1
5.69 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
61
Weight (g)
46.5
Purpose
Power board, distribution board, control panel, communications equipment, etc., Power board, distribution board, control panel, communications equipment, etc.
Dimensions A (mm)
65
Dimensions C (mm)
30
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to further add a frame on the light truck frame (to carry heavy weight capacity items)
5
From Japan
On 2011-05-26 15:30:54
Compared to the hinge of the light tiger frame, I thought that the pin was thin for a moment, but I could use it with no problem with strength using 3 pieces per side.
This review is about item#09326825.