Buy more than* S$200* and get FREE SHIPPING

  • Angle Hinge
  • Angle Hinge
  • Angle Hinge
  • Angle Hinge

Angle Hinge TH-73-1

5.00 (1)
Item.#
09326825
Mfr.#
TH-73-1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
110
Dimensions C (mm)
50
Purpose
Power board, distribution board, control panel, communications equipment, etc., Power board, distribution board, control panel, communications equipment, etc.
Application
Power board, distribution board, control panel, communications equipment, etc.
Weight (g)
77.0
Dimensions B (mm)
106
Material and Processing
(Hinge piece) SPCC/Zn (shaft) SWCH/Zn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to further add a frame on the light truck frame (to carry heavy weight capacity items)
5
From Japan
On 2011-05-26 15:30:54
Compared to the hinge of the light tiger frame, I thought that the pin was thin for a moment, but I could use it with no problem with strength using 3 pieces per side.
This review is about item#09326825.