Buy more than* S$200* and get FREE SHIPPING

  • Hidden Hinges for Door
  • Hidden Hinges for Door
  • Hidden Hinges for Door

Hidden Hinges for Door TH-27-1

5.00 (1)
Item.#
09326834
Mfr.#
TH-27-1
Package Qty.
1PC
Ship pack of
1
3.11 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
55
Dimensions B (mm)
26
Withstand Load (kg)
(Hanging two) 1.5
Extrusion
Two
Angle theta (degree)
100
Dimensions A1(mm)
14.5
Purpose
Power board, distribution board, communications equipment, measuring equipment, etc.
Dimensions p (mm)
(13)
Dimensions D (mm)
t1
Dimension H (mm)
22
Weight (g)
22.5
Dimensions C (phi mm)
3.5
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWRM / Zn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging bracket for costume
5
From Japan
On 2014-07-01 20:55:18
Purchase because there is a need to suspend the parts in a special costume. In part it applied to the hip joint, because there was a need to run, select the hinge. There is no in the original use, but the operation area is also enough, we are very satisfied. Since the shape I wanted, I found at last! ! I felt like. It also buys if necessary. liked it.
This review is about item#09326895.