Buy more than* S$200* and get FREE SHIPPING

  • Hidden Hinges for Door
  • Hidden Hinges for Door
  • Hidden Hinges for Door

Hidden Hinges for Door TH-27-10

5.00 (1)
Item.#
09326852
Mfr.#
TH-27-10
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
13.5
Dimensions p (mm)
(8)
Q
R18
Withstand Load (kg)
2.5 (2 sheets suspended)
Extrusion
None
Angle theta (degree)
95
Material and Processing
(Hinge piece) SPCC/Zn (Shaft) SWRM/Zn
Dimensions A1 (mm)
35
Dimensions B (mm)
40
Dimensions D (mm)
t1.6
Dimension H (mm)
21
Weight (g)
44.0
Dimensions C (phi mm)
3
Application
Power board, distribution board, communications equipment, measuring equipment, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting hardware for costumes
5
From Japan
On 2014-07-01 20:55:18
Purchased because it was necessary to hang parts with special costumes. In the part hanging on the hip, it was necessary to operate, so select the hinge. Although it is not the original usage, the operation area is sufficient, I am very satisfied. I wanted this shape, so I finally found it! It is! It was like touch. I will buy it again if necessary. liked it.
This review is about item#09326895.