Buy more than* S$200* and get FREE SHIPPING

  • Hidden Hinges for Door
  • Hidden Hinges for Door
  • Hidden Hinges for Door

Hidden Hinges for Door TH-27-12

5.00 (1)
Item.#
09326861
Mfr.#
TH-27-12
Package Qty.
1PC
Ship pack of
1
4.12 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Dimension H (mm)
15
Weight (g)
44.0
Dimensions C (phi mm)
3
Dimensions A1 (mm)
26
Dimensions B (mm)
50
Dimensions D (mm)
t1.6
Purpose
Power board, distribution board, communications equipment, measuring equipment, etc.
Extrusion
None
Angle theta (degree)
95
Dimensions A1(mm)
12
Dimensions p (mm)
(8.5)
Q
R16
Withstand Load (kg)
(Hanging two) 7
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWRM / Zn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging bracket for costume
5
From Japan
On 2014-07-01 20:55:18
Purchase because there is a need to suspend the parts in a special costume. In part it applied to the hip joint, because there was a need to run, select the hinge. There is no in the original use, but the operation area is also enough, we are very satisfied. Since the shape I wanted, I found at last! ! I felt like. It also buys if necessary. liked it.
This review is about item#09326895.