Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hidden Hinges for Door
  • Hidden Hinges for Door
  • Hidden Hinges for Door

Hidden Hinges for Door TH-27-13

5.00 (1)
Item.#
09326877
Mfr.#
TH-27-13
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Dimension H (mm)
25
Weight (g)
63.5
Dimensions C (phi mm)
4
Dimensions A1 (mm)
44
Dimensions B (mm)
32
Dimensions D (mm)
t2.3
Purpose
Power board, distribution board, communications equipment, measuring equipment, etc.
Extrusion
Only one center
Angle theta (degree)
95
Dimensions A1(mm)
20
Dimensions p (mm)
(11)
Q
R21
Withstand Load (kg)
(Hanging two) 6
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWRM / Zn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting hardware for costumes
5
From Japan
On 2014-07-01 20:55:18
Purchased because it was necessary to hang parts with special costumes. In the part hanging on the hip, it was necessary to operate, so select the hinge. Although it is not the original usage, the operation area is sufficient, I am very satisfied. I wanted this shape, so I finally found it! It is! It was like touch. I will buy it again if necessary. liked it.
This review is about item#09326895.