Buy more than* S$200* and get FREE SHIPPING

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-2-R

Item.#
09326913
Mfr.#
TH-54-2-R
Package Qty.
1PC
Ship pack of
1
3.36 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
Weight (g)
23.0
Dimensions C (mm)
25
Dimensions E (mm)
t1.6
Dimension F (mm)
18
Dimensions J (mm)
6
Dimensions Q (phi mm)
2
Dimension K(mm)
2
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimensions N (mm)
26
Dimensions p (mm)
0.5
Dimensions B (mm)
28
Dimension D (phi mm)
3
Dimensions A (mm)
12
G
R18
Dimension H (mm)
10
Dimensions L (mm)
28