Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-4

Item.#
09326931
Mfr.#
TH-54-4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
Dimension D (phi mm)
5
Dimensions A (mm)
15
G
R24
Dimension H (mm)
12
Dimensions L (mm)
44
Weight (g)
66.5
Dimensions C (mm)
40
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimensions E (mm)
t2
Dimension F (mm)
26
Dimensions J (mm)
8
Dimensions Q (phi mm)
4
Dimension K(mm)
2
Dimensions N (mm)
41
Dimensions p (mm)
0.7
Dimensions B (mm)
40