Buy more than* S$200* and get FREE SHIPPING

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-5

Item.#
09326947
Mfr.#
TH-54-5
Package Qty.
1PC
Ship pack of
1
3.52 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
Dimensions A (mm)
15
G
R24
Dimension H (mm)
12
Dimensions L (mm)
56
Weight (g)
83.0
Dimensions C (mm)
50
Dimensions E (mm)
t2
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimension F (mm)
26
Dimensions J (mm)
8
Dimensions Q (phi mm)
4
Dimension K(mm)
2
Dimensions N (mm)
52
Dimensions p (mm)
0.7
Dimensions B (mm)
40
Dimension D (phi mm)
5