Buy more than* S$200* and get FREE SHIPPING

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-6

Item.#
09326956
Mfr.#
TH-54-6
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
Dimensions A (mm)
25
G
R30
Dimension H (mm)
17
Dimensions L (mm)
65
Weight (g)
224.0
Dimensions C (mm)
60
Dimensions E (mm)
t3.2
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimension F (mm)
35
Dimensions J (mm)
11
Dimensions Q (phi mm)
5
Dimension K(mm)
3
Dimensions N (mm)
61
Dimensions p (mm)
0.7
Dimensions B (mm)
63
Dimension D (phi mm)
6