Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-1-L

Item.#
09326974
Mfr.#
TH-54-1-L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
G
R10
Dimension H (mm)
9
Dimensions L (mm)
23
Weight (g)
15.5
Dimensions C (mm)
20
Dimensions E (mm)
t1.6
Dimension F (mm)
12
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimensions J (mm)
6
Dimensions Q (phi mm)
2
Dimension K(mm)
2
Dimensions N (mm)
21
Dimensions p (mm)
0.5
Dimensions B (mm)
24
Dimension D (phi mm)
3
Dimensions A (mm)
12