Buy more than* S$200* and get FREE SHIPPING

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-2-L

Item.#
09326983
Mfr.#
TH-54-2-L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
Dimension F (mm)
18
Dimensions J (mm)
6
Dimensions Q (phi mm)
2
Dimension K(mm)
2
Dimensions N (mm)
26
Dimensions p (mm)
0.5
Dimensions B (mm)
28
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimension D (phi mm)
3
Dimensions A (mm)
12
G
R18
Dimension H (mm)
10
Dimensions L (mm)
28
Weight (g)
23.0
Dimensions C (mm)
25
Dimensions E (mm)
t1.6