Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge
  • Lift-Off Concealed Hinge

Lift-Off Concealed Hinge TH-54-3-L

Item.#
09326992
Mfr.#
TH-54-3-L
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Power board, distribution board, communications equipment, etc.
Dimension D (phi mm)
3
Dimensions A (mm)
12
G
R18
Dimension H (mm)
10
Dimensions L (mm)
33
Weight (g)
27.5
Dimensions C (mm)
30
Material and Processing
(Hinge piece) SPCC / Zn (shaft) SWCH / Zn
Dimensions E (mm)
t1.6
Dimension F (mm)
18
Dimensions J (mm)
6
Dimensions Q (phi mm)
2
Dimension K(mm)
2
Dimensions N (mm)
31
Dimensions p (mm)
0.5
Dimensions B (mm)
28