Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spring Hinge
  • Spring Hinge
  • Spring Hinge
  • Spring Hinge

Spring Hinge TH-61B-2

4.75 (4)
Item.#
09327017
Mfr.#
TH-61B-2
Package Qty.
1PC
Ship pack of
1
5.46 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
38
Dimensions D (mm)
t1.5
Dimension d (mm)
12.5
Model
With hole
Dimension F2 (mm)
26
Purpose
OA equipment, a communication facility, measurement apparatus, etc.
Dimensions E (mm)
20
Dimensions A (mm)
32
Weight (g)
20.5
Reference spring load N [gf]
a/3.92[400]b/6.87[700]c/7.85[800]
Dimensions F1 (mm)
6
Material and Processing
(Hinge piece) BSP / Ni (spring) SUS304 / - (shaft) BSW / Ni
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Put the door
5
From Japan
On 2016-04-25 14:47:55
Speed ​​at which the closing was a strong close to the ideal. Very satisfied
This review is about item#09327017.
Latch of jigs and tools
5
From Japan
On 2015-10-25 09:30:57
It was good just good spring strength. Because we published a three-dimensional CAD data in the HP of Tochigiya, was good easy to do is design.
This review is about item#09327096.
lid
5
From Japan
On 2013-06-18 22:44:02
The strength of the spring has been just well pleased
This review is about item#09327114.
It uses as a component of the equipment
4
From Japan
On 2012-03-06 13:47:31
Such as the neighborhood of the home center was around also, but rose selling is said to become Could not limited number and we have survived very can be found in the in the place that had "monotaro like" troubled. Also satisfied with the perfect size, but the spring than those that had been previously used will care about is a place a little thin. There is nothing at the moment, but it will be saved that it is tough spring.
This review is about item#09327071.