Buy more than* S$200* and get FREE SHIPPING

  • Spring Hinge
  • Spring Hinge
  • Spring Hinge
  • Spring Hinge

Spring Hinge TH-61B-3

4.50 (6)
Item.#
09327026
Mfr.#
TH-61B-3
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (g)
32.5
Reference spring load N [gf]
a/4.91[500] b/6.87[700] c/8.83[900]
Dimensions F1 (mm)
9.5
Dimensions E (mm)
25
Dimensions A (mm)
38
Application
OA equipment, a communication facility, measurement apparatus, etc.
Model
With hole
Dimension F2 (mm)
32
Dimensions B (mm)
51
Dimensions D (mm)
t1.5
Dimension d (mm)
12.5
Material and Processing
(Hinge piece) BSP/nickel (spring) SUS304/- (shaft) BSW/nickel
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Flap repair of noodle boiler
5
From Japan
On 2017-10-05 14:29:48
Because I do not understand the hardness of the spring, I purchased it without useless. It was a good feeling. What is the durability of the spring? But, since the wire diameter seems to be slightly larger than the original one, is it OK?
This review is about item#9327017.
Mail post repair
3
From Japan
On 2017-06-12 14:48:18
I did not understand the meaning of the size display well and ordered and it was different from what I want but it managed somehow.
This review is about item#9327026.
I turn on the door.
5
From Japan
On 2016-04-25 14:47:55
The closing speed was close to the ideal and it was strong. I am very satisfied.
This review is about item#09327017.
Jig tool detachment
5
From Japan
On 2015-10-25 09:30:57
It was good with just good spring strength. Since it published 3-dimensional CAD data at HP of Tochigiya, it was good that the design was easy to do.
This review is about item#09327096.
lid
5
From Japan
On 2013-06-18 22:44:02
The strength of the spring was pleased just fine
This review is about item#09327114.
I use it as one piece of equipment
4
From Japan
On 2012-03-06 13:47:31
Although we turned around the neighborhood home center etc., it was said that it was said that it will be limited in number without being able to sell the rose, and I was very sorry that I could find it in 'monotaro-sama' where I was in trouble. I am satisfied with the size perfectly, but I am concerned about the place where the spring is a bit thinner than the one I used before. There is nothing for now, but it is saved if it is a strong spring.
This review is about item#09327071.