Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Auto Hinge
  • Auto Hinge
  • Auto Hinge
  • Auto Hinge
  • Auto Hinge

Auto Hinge TH-91

4.50 (4)
Item.#
09327193
Mfr.#
TH-91
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
(Cover) half-Brown glazed SPCC / paint (Spring) SWP/Uc (Rollers, receiver A) POM / Brown (Take B / plate) SPCC/Uc (Cross hole Pan head screws) S/Ni ( washer / PA-white (Axis) SS400/Br (Cushion) sponge /-
Weight (g)
97.4
Specification
Reference maximum spring-load P: about 40N (4.08Kgf)
Stop Angle
About 35-75 (based on the balance of spring force and the weight of lid.)
Caution
With the cross hole pan head screw, the spring load cannot be adjusted. Please do not use outdoors, places of high temperature and moisture, and places with water. Please use auto hinge matching the weight of the lid at two or more locations. (If
Application
OA equipment, audio instrument, etc.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Turntable dust cover
5
From Japan
On 2018-06-04 07:55:30
Spring used for dust cover of turntable is strong and is best for dust cover. Thank you very much.
This review is about item#09327193.
For parts replacement
3
From Japan
On 2015-08-26 00:59:04
The feeling of use is a bit difficult to install
This review is about item#09327193.
Case making of disc player
5
From Japan
On 2014-03-28 22:14:40
I was satisfied as expected performance.
This review is about item#09327193.
Used for hinges of acrylic cover of luxury record player case
5
From Japan
On 2013-04-29 13:26:30
Since the large acrylic cover of the record player case also has weight, spring can not be used weakly with the spring hinge for ordinary record player. This product is satisfactory both design and usability.
This review is about item#09327193.